text.skipToContent text.skipToNavigation

Wera 8790 HMB Deep 3/8" socket, 9 x 64 mm


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of matt chrome-plated chrome-vanadium.

Article number 0C907697
Surface protection Other
Wrench width (mm) 9
Length (mm) 64
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 9
Length (mm) 64
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Type Deep Socket

Description

The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of matt chrome-plated chrome-vanadium.

Article numbers

Article number 0C907697
EAN 4013288210395
UBB 500713722758
UNSPSC 27110000
Manufacturer article nr  05004531001
Do not close this page. This message will disappear, when the page is fully loaded.