text.skipToContent text.skipToNavigation

Wera 869/4 Nutsetters, 5/16" x 50 mm


Non-magnetic design. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8G677106
Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 21
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Commodity code
Model 869/4

Description

Non-magnetic design. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8G677106
EAN 4013288101044
UBB 500643493637
UNSPSC 31161507
Manufacturer article nr  05060410001
Do not close this page. This message will disappear, when the page is fully loaded.