text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 2 x 50 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8N279958
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 868/4

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8N279958
EAN 4013288030290
UBB 500643488298
UNSPSC 31161507
Manufacturer article nr  05060165001
Do not close this page. This message will disappear, when the page is fully loaded.