text.skipToContent text.skipToNavigation

Wera 868/4 BTZ Square-Plus bits, # 1 x 50 mm


BiTorsion bits for square head socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article number 4T639420
Size bit (mm)
Total length (mm) 50
Brand Wera
Weight per piece (g) 9.9
Commodity code
Packed per 1

Specifications

Size bit (mm) 1
Total length (mm) 50
Brand Wera
Weight per piece (g) 9.9
Commodity code

Description

BiTorsion bits for square head socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4T639420
EAN 4013288041272
UBB 500643485898
UNSPSC 31161507
Manufacturer article nr  05060147001
Do not close this page. This message will disappear, when the page is fully loaded.