text.skipToContent text.skipToNavigation

Wera 867/4 Z SB Bits, TX 25 x 50 mm, 2 pieces


Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article number 7R268414
Size bit (mm)
Screwing system Other
Packaging Other
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 25
Screwing system Other
Packaging Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits Torx 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
Two-sided No
With handgrip Yes
Brand Wera
Commodity code
Model 867/4 Z SB

Description

Premium bits for TORX® socket screws. Tough, for universal use. 1/4" hexagonal, suitable for bitholding screwdrivers as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7R268414
EAN 4013288132826
UBB 500643463440
UNSPSC 31161507
Manufacturer article nr  05073723001
Do not close this page. This message will disappear, when the page is fully loaded.