text.skipToContent text.skipToNavigation

Wera 867/4 IMP DC TORX® DIY Impaktor bits, TX 30 x 50 mm, 5 pieces


High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9V303657
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits Torx 5
Number of bits total 5
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Commodity code 82079030
Model 867/4 IMP DC TX 30X50
Type Bit Set

Description

High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9V303657
EAN 4013288157522
UBB 500643441826
UNSPSC 31161507
Manufacturer article nr  05057666001
Do not close this page. This message will disappear, when the page is fully loaded.