text.skipToContent text.skipToNavigation

Wera 867/1 Z TORX® Wedge bits, TX 25 x 25 mm


High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 0S616862
Size bit (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 25
Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

High quality bits for recessed TORX® screws. The conical design of the profile means that a wedging effect is generated that holds the TORX® screw securely on the bit. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0S616862
EAN 4013288016058
UBB 500643436636
UNSPSC 31161507
Manufacturer article nr  05066465001
Do not close this page. This message will disappear, when the page is fully loaded.