text.skipToContent text.skipToNavigation

Wera 867/1 TORX® bits, TX 15 x 25 mm


Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81563.066.486
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5.3
Commodity code
Model 867/1 TORX
Type Screwdriver Bit

Description

Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81563.066.486
EAN 4013288030337
UBB 500504718825
UNSPSC 31161507
Manufacturer article nr  05066486001
Do not close this page. This message will disappear, when the page is fully loaded.