text.skipToContent text.skipToNavigation

Wera 855/4 TZ bits, PZ 2 x 50 mm


High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81555.002.050
Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Pozidriv PZ
Brand Wera
Weight per piece (g) 10
Commodity code
Model 855/4TZ
Type Pozidriv Screwdriver Bit

Description

High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼ hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81555.002.050
EAN 4013288015105
UBB 240232961716
UNSPSC 31161507
Manufacturer article nr  05060010001
Do not close this page. This message will disappear, when the page is fully loaded.