text.skipToContent text.skipToNavigation

Wera 855/1 IMP DC SB Impaktor bits, PZ 3 x 25 mm


High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 9S723469
Brand Wera
Commodity code
Model 855/1 IMP DC
Packed per 1

Specifications

Brand Wera
Commodity code
Model 855/1 IMP DC

Description

High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 9S723469
EAN 4013288158390
UBB 500643403057
UNSPSC 31161507
Manufacturer article nr  05073922001
Do not close this page. This message will disappear, when the page is fully loaded.