text.skipToContent text.skipToNavigation

Wera 855/1 IMP DC SB Impaktor bits, PZ 2 x 25 mm


High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 3S899480
Brand Wera
Weight per piece (g) 9
Commodity code
Model 855/1 IMP DC
Packed per 1

Specifications

Brand Wera
Weight per piece (g) 9
Commodity code
Model 855/1 IMP DC

Description

High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 3S899480
EAN 4013288158383
UBB 500643402893
UNSPSC 31161507
Manufacturer article nr  05073921001
Do not close this page. This message will disappear, when the page is fully loaded.