text.skipToContent text.skipToNavigation

Wera 855/1 BTZ bits, PZ 3 x 25 mm


BiTorsion bits for Pozidriv* screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article number 1M793054
Brand Wera
Weight per piece (g) 4.91
Commodity code
Model 855/1 BTZ
Type Pozidriv Screwdriver Bit
Packed per 1

Specifications

Brand Wera
Weight per piece (g) 4.91
Commodity code
Model 855/1 BTZ
Type Pozidriv Screwdriver Bit

Description

BiTorsion bits for Pozidriv* screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article numbers

Article number 1M793054
EAN 4013288034502
UBB 500643402067
UNSPSC 27112814
Manufacturer article nr  05056724001
Do not close this page. This message will disappear, when the page is fully loaded.