text.skipToContent text.skipToNavigation

Wera 855/1 BDC bits, PZ 2 x 25 mm


855/1 BDC bits, PZ 2 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads . This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81538.002.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4.1
Commodity code
Model 855/1 BDC
Type Pozidriv Screwdriver Bit

Description

855/1 BDC bits, PZ 2 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads . This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81538.002.025
EAN 4013288034014
UBB 240232994238
UNSPSC 31161507
Manufacturer article nr  05056702001
Do not close this page. This message will disappear, when the page is fully loaded.