text.skipToContent text.skipToNavigation

Wera 851/4 PH/S PlusMinus bits, # 1 x 70 mm


High quality bits with combination profile Phillips/slotted. In electrical applications screws with mixed geometry (slotted and Phillips cross-recess) are quite common. Bits having a PlusMinus profile are optimum for addressing these screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9K942701
Brand Wera
Commodity code
Model 851/4 PH/S
Packed per 1

Specifications

Brand Wera
Commodity code
Model 851/4 PH/S

Description

High quality bits with combination profile Phillips/slotted. In electrical applications screws with mixed geometry (slotted and Phillips cross-recess) are quite common. Bits having a PlusMinus profile are optimum for addressing these screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9K942701
EAN 4013288102577
UBB 500643388209
UNSPSC 31161507
Manufacturer article nr  05059720001
Do not close this page. This message will disappear, when the page is fully loaded.