text.skipToContent text.skipToNavigation

Wera 842/4 Bits, 1/4" x 89 mm


Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummer 8I825988
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Verpakt per 1

Specificaties

Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 842/4

Omschrijving

Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummers

Artikelnummer 8I825988
EAN 4013288156655
UBB 500643369647
UNSPSC 31161507
Fabrikant artikelnummer 05380131001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.