text.skipToContent text.skipToNavigation

Wera 840/4 Z SB bits, 5 x 152 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Packed per 1

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7E929203
EAN 4013288213815
UBB 500711186295
UNSPSC 27110000
Manufacturer article nr  05136303001
Do not close this page. This message will disappear, when the page is fully loaded.