text.skipToContent text.skipToNavigation

Wera 7762 Click-Torque collar M3, 55 x 21.5 mm


The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Packed per 1

Description

The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Article numbers

Article number 2G961987
EAN 4013288211767
UBB 500711325059
UNSPSC 27110000
Manufacturer article nr  05078709001
Do not close this page. This message will disappear, when the page is fully loaded.