text.skipToContent text.skipToNavigation

Wera 467 TORX® HF T-handle screwdriver with holding function, TX 25 x 200 mm


T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Packed per 1

Description

T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the TORX® screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Article numbers

Article number 9E660024
EAN 4013288208309
UBB 500711194869
UNSPSC 27110000
Manufacturer article nr  05023376001
Do not close this page. This message will disappear, when the page is fully loaded.