text.skipToContent text.skipToNavigation

Wera 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial, 5/64" x 150 mm


T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Ambalat la 1

Popis

T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Čísla materiálu

Položka č. 7B884741
EAN 4013288214133
UBB 500711190800
UNSPSC 27110000
Číslo materiálu výrobcu 05023356001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.