text.skipToContent text.skipToNavigation

Wera 3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless, TX 15 x 123 mm


High quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. Take it easy tool finder with colour coding by size.

Article number 7W379815
Insulated No
Size (TX) 15
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 15
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code
Model 3967 SXL HF
Type Torx L-Key

Description

High quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. Take it easy tool finder with colour coding by size.

Article numbers

Article number 7W379815
EAN 4013288207166
UBB 500713660388
UNSPSC 27110000
Manufacturer article nr  05022683001
Do not close this page. This message will disappear, when the page is fully loaded.