text.skipToContent text.skipToNavigation

Wera 3855/1 TS SB bits, stainless, PZ 2 x 25 mm


High quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 6F934716
Brand Wera
Commodity code
Model 3855/1 TS SB
Packed per 1

Specifications

Brand Wera
Commodity code
Model 3855/1 TS SB

Description

High quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6F934716
EAN 4013288112118
UBB 500643267429
UNSPSC 31161507
Manufacturer article nr  05073614001
Do not close this page. This message will disappear, when the page is fully loaded.