text.skipToContent text.skipToNavigation

Wera 355 PZ Pozidriv-head Stubby/carburetor screwdriver, PZ 3 x 25 mm


Particularly small screwdriver with short blade for hard-to-reach areas. The 2-component Kraftform handle with its handy combination of hard and soft zones allows for a firm grip and precise working. The blades have all the advantages of the Wera bit technology. Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Packed per 1

Description

Particularly small screwdriver with short blade for hard-to-reach areas. The 2-component Kraftform handle with its handy combination of hard and soft zones allows for a firm grip and precise working. The blades have all the advantages of the Wera bit technology. Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 5M343541
EAN 4013288212214
UBB 500711200625
UNSPSC 27110000
Manufacturer article nr  05008855001
Do not close this page. This message will disappear, when the page is fully loaded.