text.skipToContent text.skipToNavigation

Wera 334 SK Sleuf schroevendraaier, Zeskant Sleutel Kling, 1.2 x 7 x 125 mm


High quality Kraftform Plus screwdrivers with hexagonal blades. Multi-component Kraftform Plus handle. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Lasertip tips: microscopically roughened surface which bites firmly into the screw head. This means less slipping and less contact pressure being required. Comes with bolster to enable higher torque to be applied. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 6V192736
Totale lengte (mm)
Uitvoering Rechts
Geïsoleerd Nee
Anti-magnetisch Nee
Geïsoleerd 1000 V Nee
Packed per 1

Specifications

Totale lengte (mm) 230
Uitvoering Rechts
Geïsoleerd Nee
Anti-magnetisch Nee
Geïsoleerd 1000 V Nee
Klinglengte (mm) 125
Klingbreedte (mm) 7
Bleddikte (mm) 1.2
Kleminrichting Nee
Precisie-uitvoering Ja
Uitvoering vonkarm Nee
Uitvoering schacht Zeskant
Greepuitvoering 2-componenten
Klingdiameter (mm) 7
Sleutelwijdte (aandrijfzeskant) (mm) 10
Aandrijfvierkant/-zeskant Zeskant
Aandrijfvierkant/-zeskant over de gehele kling Nee
Gewelfde kling Nee
Kap draaibaar Nee
Doorlopende kling Nee
Met afrolbeveiliging Ja
Met slagkap Nee
Merken Wera
HS- en goederencode 82054000
Model 334 SK
Type Slotted Screwdriver

Description

High quality Kraftform Plus screwdrivers with hexagonal blades. Multi-component Kraftform Plus handle. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Lasertip tips: microscopically roughened surface which bites firmly into the screw head. This means less slipping and less contact pressure being required. Comes with bolster to enable higher torque to be applied. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 6V192736
EAN 4013288108081
UBB 500643192429
UNSPSC 27111701
Manufacturer article nr  05007675001
Do not close this page. This message will disappear, when the page is fully loaded.