text.skipToContent text.skipToNavigation

Wera 3335 Screwdriver for slotted screws, stainless, 0.6 x 3.5 x 100 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article number 81925.035.100
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 181
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 3.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article numbers

Article number 81925.035.100
EAN 4013288107336
UBB 500511585126
UNSPSC 27111701
Manufacturer article nr  05032002001
Do not close this page. This message will disappear, when the page is fully loaded.