text.skipToContent text.skipToNavigation

Wera 2069 Nutdriver for electronic applications, 3.5 x 60 mm


Premium Wera Micro insert wrench for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 2F405694
Design Handle
Flexible No
Wrench width (mm) 3.5
Total length (mm) 157
Isolation protection 1000 V No
Packed per 1

Specifications

Design Handle
Flexible No
Wrench width (mm) 3.5
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Commodity code
Model 2069

Description

Premium Wera Micro insert wrench for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 2F405694
EAN 4013288032348
UBB 500643261224
UNSPSC 27111701
Manufacturer article nr  05118118001
Do not close this page. This message will disappear, when the page is fully loaded.