text.skipToContent text.skipToNavigation

Wera 1569 ESD Nutdriver Kraftform Micro, 5.5 x 60 mm


Article number 5T790630
Design Handle
Flexible No
Wrench width (mm) 5.5
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
Packed per 1

Specifications

Design Handle
Flexible No
Wrench width (mm) 5.5
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 71.4
Commodity code
Model 1569 ESD

Article numbers

Article number 5T790630
EAN 4013288093493
UBB 500643287229
UNSPSC 27111701
Manufacturer article nr  05030151001
Do not close this page. This message will disappear, when the page is fully loaded.