text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 40 x 305 K60


Versatile use Reduced working times Broad assortment

Article number 2Z655124
Width 40
Type Belt
Length (m) 305
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Width 40
Type Belt
Length (m) 305
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Granulation according to CAMI 60
Brand Tyrolit

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 2Z655124
EAN 9003177063503
UBB 500572003910
UNSPSC 27110000
Manufacturer article nr  706350
Do not close this page. This message will disappear, when the page is fully loaded.