text.skipToContent text.skipToNavigation

Tyrolit Stationary Dresser 50PD Form 44.5xDF/V40/R250 D0.4 ST


Profile diamonds are used for dressing all conventional profile grinding wheels made of aluminium oxide or silicon carbide. The huge advantage of profile diamonds is that they can be reground using a special process. They are frequently used with Diaform and CNC-controlled grinding machines.

Article number 2J362488
Roll diameter (mm) 44.5
T-model No
Brand Tyrolit
Commodity code 82079010
Type Stationary Dresser
Packed per 1

Specifications

Roll diameter (mm) 44.5
T-model No
Brand Tyrolit
Commodity code 82079010
Type Stationary Dresser

Description

Profile diamonds are used for dressing all conventional profile grinding wheels made of aluminium oxide or silicon carbide. The huge advantage of profile diamonds is that they can be reground using a special process. They are frequently used with Diaform and CNC-controlled grinding machines.

Article numbers

Article number 2J362488
EAN 9003174759607
UBB 500683118565
UNSPSC 27112700
Manufacturer article nr  475960
Do not close this page. This message will disappear, when the page is fully loaded.