text.skipToContent text.skipToNavigation

Tyrolit Cylindrical Grinding Disc 126 Grit Fine 1A1 Form B126C75B54AL 15 x 6 x 10mm


Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Article number 2J615987
Diameter 15
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 1

Specifications

Diameter 15
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 126
Brand Tyrolit
Commodity code
Type Cylindrical Grinding Disc

Description

Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Article numbers

Article number 2J615987
EAN 9003170349376
UBB 500683046535
UNSPSC 27112700
Manufacturer article nr  34937
Do not close this page. This message will disappear, when the page is fully loaded.