text.skipToContent text.skipToNavigation

Turnbuckle frame Stainless steel A4 M16


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 374
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 374
Commodity code

Dimensions

L (mm) 250
Thread 16

Article numbers

Article number 54209.160.001
EAN 4043377193957
UBB 500618025703
UNSPSC 31162405

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.