text.skipToContent text.skipToNavigation

Prezon sudabil ISO 13918-PT Oțel inoxidabil A2 M5X8


Article number
Diameter
Lungime
Marcă Fabory
Material Oțel inoxidabil
Material tehnic A2
Filete Filet metric
Greutate pe bucată (g) 1.08
Packed per 500
Full Box only

Specifications

Diameter M5
Lungime 8 mm
Marcă Fabory
Material Oțel inoxidabil
Material tehnic A2
Filete Filet metric
Greutate pe bucată (g) 1.08
Codul mărfurilor 7318153590

Dimensions

A 0.8
d-D M5
d2 6.5
d3 0.75
k 0.8
L (mm) 8
L1 0.8

Standards

ISO 13918-PT

Article numbers

Article number 51190.050.008
EAN 8717077786486
UBB 500634407422
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.