text.skipToContent text.skipToNavigation

Threaded rod UNF ASME B18.31.3 ASTM F593 304 CW1 & CW2 #10-32X3

Article number
Diameter
Length
Brand Fabory
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right

Specifications

Diameter NO.10
Length 3 ft
Brand Fabory
Class CW1 (d≤5/8) / CW2 (d>5/8)
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Fine
Threads per inch 32

Standards

ASME B18.31.3

Article numbers

Article number U51067.019.3600
EAN 8715492913418
UBB 500621323087
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.