text.skipToContent text.skipToNavigation

Tecwerk Twist drill set DIN 338 type VA nominal dm 1–13 x 0.5 mm HSS-Co5 steam annealed


HSS-Co5. Vapour-tempered. DIN 338. Type VA. Point angle 130°. Profile ground with crosswise grinding. With 3-surface shank (up to Ø 3.5 mm with straight shank). Right-hand cutting. 3-surface shank prevents spinning in the drill chuck Industrial quality

Article number 2C728998
Packaging Plastic box
Diameter (mm) 1-13
Total number of tools 25
Cutting material HSS
Cutting direction Right
Packed per 1

Specifications

Packaging Plastic box
Diameter (mm) 1-13
Total number of tools 25
Cutting material HSS
Cutting direction Right
Brand Tecwerk

Description

HSS-Co5. Vapour-tempered. DIN 338. Type VA. Point angle 130°. Profile ground with crosswise grinding. With 3-surface shank (up to Ø 3.5 mm with straight shank). Right-hand cutting. 3-surface shank prevents spinning in the drill chuck Industrial quality

Article numbers

Article number 2C728998
EAN 4015448818052
UBB 500751741074
UNSPSC 20111611
Manufacturer article nr  2000863073
Do not close this page. This message will disappear, when the page is fully loaded.