text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 340 type N nominal diameter 9.5 mm HSS-Co profile ground cylinde


HSS-Co5. DIN 340. Type GT. Point angle 130°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting. For deep holes and for drilling steel and cast materials as well as rust- and acid-resistant steels with strengths above 800 N/mm² Industrial quality

Article number 3K504906
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co5. DIN 340. Type GT. Point angle 130°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting. For deep holes and for drilling steel and cast materials as well as rust- and acid-resistant steels with strengths above 800 N/mm² Industrial quality

Article numbers

Article number 3K504906
EAN 4015448578932
UBB 500751707414
UNSPSC 20111611
Manufacturer article nr  2000862284
Do not close this page. This message will disappear, when the page is fully loaded.