Twist drills
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
Drilling
Twist drills
6F595974
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
TECWERK Twist drill DIN 338 type N nominal diameter 17.5 mm HSS profile ground offset sh
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
6F595974
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
10
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Total length (mm)
30
Diameter drill (mm)
0.8
Holding system
Cylindrical plug-in axle
Cutting length (mm)
10
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Tecwerk
Download as PDF
Print
Article numbers
Article number
6F595974
EAN
4015448996132
UBB
500751604942
UNSPSC
20111611
Manufacturer article nr
2000860408