text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type INOX stainless steel nominal diameter 7.5 mm HSS-Co5 cy


Article number 7Y010417
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 109
Diameter drill (mm) 45784
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Article numbers

Article number 7Y010417
EAN 4015448998488
UBB 500751626077
UNSPSC 20111611
Manufacturer article nr  2000860675
Do not close this page. This message will disappear, when the page is fully loaded.