Twist drills
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
Drilling
Twist drills
0F922555
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
TECWERK Twist drill DIN 1897 Type UNI nominal diameter 8.5 mm HSS-Co TiN cylinder shank
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
0F922555
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
63
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Total length (mm)
101
Diameter drill (mm)
45783
Holding system
Cylindrical plug-in axle
Cutting length (mm)
63
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS-E
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Tecwerk
Download as PDF
Print
Article numbers
Article number
0F922555
EAN
4015448581253
UBB
500751728204
UNSPSC
20111611
Manufacturer article nr
2000862675