text.skipToContent text.skipToNavigation

Tecwerk NC spotting drill nominal diameter 12 mm HSS-Co 90 deg


HSS-Co. With straight shank in accordance with DIN 1835-A. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation

Article number 4B695700
Total length (mm) 102
Nominal diameter (mm) 12
Cutting material HSS-E
Tip angle (°) 90
Cutting direction Right
Packed per 1

Specifications

Total length (mm) 102
Nominal diameter (mm) 12
Cutting material HSS-E
Tip angle (°) 90
Cutting direction Right
Brand Tecwerk

Description

HSS-Co. With straight shank in accordance with DIN 1835-A. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation

Article numbers

Article number 4B695700
EAN 4015448995647
UBB 500751600494
UNSPSC 23153301
Manufacturer article nr  2000860112
Do not close this page. This message will disappear, when the page is fully loaded.