text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156C VA G 3/4 inch x14 HSS-Co vaporised ISO 228


HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 0Q357953
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 0Q357953
EAN 4015448596882
UBB 500751868380
UNSPSC 27112806
Manufacturer article nr  2000867571
Do not close this page. This message will disappear, when the page is fully loaded.