text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156C G 3/4 inch x14 HSS-Co ISO 228


HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength and in annealed cast iron

Article number 7P701869
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For blind hole threads. In steels up to approx. 1,000 N/mm² in strength and in annealed cast iron

Article numbers

Article number 7P701869
EAN 4015448819134
UBB 500751864579
UNSPSC 27112806
Manufacturer article nr  2000867514
Do not close this page. This message will disappear, when the page is fully loaded.