Machine taps
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
Tapping
Machine taps
5S770403
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
Tecwerk Machine tap DIN 5156C G 1 inch x 11 HSS-Co ISO 228
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
5S770403
Design
Machine tap
Thread length (mm)
30
Total length (mm)
160
Shaft diameter (mm)
25
Thread type
Gas-thread
Suitable for blind holes
Yes
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
30
Total length (mm)
160
Shaft diameter (mm)
25
Thread type
Gas-thread
Suitable for blind holes
Yes
Cutting material
Other
Flank angle (°)
40
Thread per inch
11
Key square (mm)
20
Left-handed thread
No
Thread size (inch)
1 inch
Brand
Tecwerk
Download as PDF
Print
Article numbers
Article number
5S770403
EAN
4015448819141
UBB
500751864652
UNSPSC
27112806
Manufacturer article nr
2000867515