text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156B UNIVERSAL G 1/2 inch x14 HSS-Co vap. ISO 228


HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article number 2W310616
Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 16
Thread type Gas-thread
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 25
Total length (mm) 125
Shaft diameter (mm) 16
Thread type Gas-thread
Cutting material Other
Thread per inch 14
Key square (mm) 12
Thread size (inch) 1/2 inch
Brand Tecwerk

Description

HSS-Co. Shape B. Type UNIVERSAL. Steam-tempered. Green ring. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 2W310616
EAN 4015448819615
UBB 500751889824
UNSPSC 27112806
Manufacturer article nr  2000867944
Do not close this page. This message will disappear, when the page is fully loaded.