text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156B G 1 inch x 11 HSS-Co ISO 228


HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For through-hole threads. In steels up to approx. 1,000 N/mm² strength and in annealed cast iron

Article number 4Y039590
Design Machine tap
Thread length (mm) 30
Total length (mm) 160
Shaft diameter (mm) 25
Thread type Gas-thread
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 30
Total length (mm) 160
Shaft diameter (mm) 25
Thread type Gas-thread
Cutting material Other
Thread per inch 11
Key square (mm) 20
Thread size (inch) 1 inch
Brand Tecwerk

Description

HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Whitworth pipe thread G. In accordance with DIN ISO 228. For through-hole threads. In steels up to approx. 1,000 N/mm² strength and in annealed cast iron

Article numbers

Article number 4Y039590
EAN 4015448819059
UBB 500751863662
UNSPSC 27112806
Manufacturer article nr  2000867505
Do not close this page. This message will disappear, when the page is fully loaded.