Machine taps
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
Tapping
Machine taps
6E461368
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
TECWERK Machine tap DIN 376C UNIVERSAL M12 x 1.75 mm HSS-Co vap. 6H
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
6E461368
Design
Machine tap
Thread length (mm)
13
Total length (mm)
80
Shaft diameter (mm)
6
Thread type
Metric
Pitch thread (mm)
1
Thread size
6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
13
Total length (mm)
80
Shaft diameter (mm)
6
Thread type
Metric
Pitch thread (mm)
1
Thread size
6
Suitable for blind holes
Yes
Cutting material
Other
Flank angle (°)
40
Key square (mm)
45904
Left-handed thread
No
Brand
Tecwerk
Download as PDF
Print
Article numbers
Article number
6E461368
EAN
4015448819530
UBB
500751873562
UNSPSC
27112806
Manufacturer article nr
2000867708