text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376C M27 x 3 mm HSS-Co 6H


HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Packed per 1

Description

HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Article numbers

Article number 6L101423
EAN 4015448818779
UBB 500751855171
UNSPSC 27112806
Manufacturer article nr  2000867391
Do not close this page. This message will disappear, when the page is fully loaded.