text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376C M18 x 2.5 mm HSS-Co 6H


HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Article number 8E812470
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Form C. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Article numbers

Article number 8E812470
EAN 4015448818755
UBB 500751854919
UNSPSC 27112806
Manufacturer article nr  2000867388
Do not close this page. This message will disappear, when the page is fully loaded.