text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376C M14 x 2 mm HSS-Co TiN 6H


HSS-Co. Form C. TiN-coated. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to 1000 N/mm² in strength

Article number 2V406072
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Form C. TiN-coated. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to 1000 N/mm² in strength

Article numbers

Article number 2V406072
EAN 4015448640639
UBB 500751850875
UNSPSC 27112806
Manufacturer article nr  2000867318
Do not close this page. This message will disappear, when the page is fully loaded.