text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B VA M14 x 2 mm HSS-Co nitrided and vaporised 6H


HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 8Z150968
Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 11
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 24
Total length (mm) 110
Shaft diameter (mm) 11
Thread type Metric
Pitch thread (mm) 2
Thread size 14
Cutting material Other
Key square (mm) 9
Brand Tecwerk

Description

HSS-Co. Shape B. Type VA. Nitrated and steam-tempered. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 8Z150968
EAN 4015448610748
UBB 500751853432
UNSPSC 27112806
Manufacturer article nr  2000867354
Do not close this page. This message will disappear, when the page is fully loaded.