text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376B VA M12 x 1.75 mm HSS-Co TiCN 6H


HSS-Co. Shape B. Type VA. TiCN-coated. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 6H389896
Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 27395
Thread size 12
Cutting material Other
Key square (mm) 7
Brand Tecwerk

Description

HSS-Co. Shape B. Type VA. TiCN-coated. Blue ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads · For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 6H389896
EAN 4015448596028
UBB 500751857078
UNSPSC 27112806
Manufacturer article nr  2000867427
Do not close this page. This message will disappear, when the page is fully loaded.