text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374C M8 x 0.75 mm HSS-Co 6H


HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article number 6U109563
Design Machine tap
Thread length (mm) 18
Total length (mm) 80
Shaft diameter (mm) 6
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 80
Shaft diameter (mm) 6
Thread type Metric
Pitch thread (mm) 0.75
Thread size 8
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 45904
Left-handed thread No
Brand Tecwerk

Description

HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article numbers

Article number 6U109563
EAN 4015448818885
UBB 500751861278
UNSPSC 27112806
Manufacturer article nr  2000867481
Do not close this page. This message will disappear, when the page is fully loaded.